Leather Palm Gloves, Hi-Vis Orange, M, PR

CONDOR| Zoro #: G0061092| Mfr #: 4NHF5

$9.30 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Leather Palm Material: Cowhide
Lining: Insulated
Hand: Left and Right
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0061092 Mfr #: 4NHF5
Leather Palm Material: CowhideLining: Insulated
Hand: Left and RightBack Material: 100% Polyester Oxford
Application: Construction, Road Crew, Warehousing, Cold Storage, General PurposeGrade of Leather: Select shoulder
Thumb Style: WingColor: Orange
Stitching Material: PolyesterSold As: Pair
Item: Leather Palm GlovesSize: M
Cuff: Knit WristLeather Palm Type: Split
Cut: GunnCountry of Origin (subject to change): China

Description

Leather Palm Gloves, Leather Palm Material Cowhide, Leather Palm Type Split, 100 Percent Polyester Oxford Back Material, Knit Wrist Cuff, Size M, Color Hi-Visibility Orange, Grade of Leather Select Shoulder, Lining Insulated, Gunn Cut, Wing Thumb Style, Polyester Stitching Material, Left/Right Hand, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews