KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Leather Palm Gloves, High Visibility Orange, S, PR

CONDOR| Zoro #: G0060715| Mfr #: 4NHE5

$11.10 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sold As: Pair
Cut: Gunn
Color: Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0060715 Mfr #: 4NHE5
Sold As: PairCut: Gunn
Color: OrangeGrade of Leather: B/C
Back Material: 100% Polyester OxfordCuff: Knit Wrist
Leather Palm Material: PigskinHand: Left and Right
Thumb Style: WingItem: Leather Palm Gloves
Size: SApplication: Construction, Road Crew, Warehousing, Cold Storage, General Purpose
Leather Palm Type: Full-GrainStitching Material: Polyester
Lining: Nylon Laminated with InsulationCountry of Origin (subject to change): China

Description

Leather Palm Gloves, Leather Palm Material Pigskin, Leather Palm Type Full-Grain, 100 Percent Polyester Oxford Back Material, Knit Wrist with Safety Cuff, Size S, Color Hi-Visibility Orange, Grade of Leather B/C, Lining Nylon Laminated with Insulation, Gunn Cut, Wing Thumb Style, Polyester Stitching Material, Left/Right Hand, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews