Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Palm Gloves, Hi-Vis Orange, S, PR

  • Zoro #: G0061083
  • Mfr #: 4NHF4

$12.11

  • Grade of Leather: Select shoulder
  • Back Material: 100% Polyester Oxford
  • Application: Construction, Road Crew, Warehousing, Cold Storage, General Purpose
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #4NHF4 Specifications

  • Zoro #: G0061083
  • Mfr #: 4NHF4
Grade of Leather: Select shoulder Back Material: 100% Polyester Oxford
Application: Construction, Road Crew, Warehousing, Cold Storage, General Purpose Color: Orange
Glove Cut: Gunn Leather Palm Material: Cowhide
Item: Leather Palm Gloves Insulated: No
Stitching Material: Polyester Glove Size: S
Thumb Style: Wing Glove Leather Grade: A
Size: S Cut: Gunn
Leather Glove Item: Leather Work Gloves Cuff: Knit Wrist
Lining: Insulated Sold As: Pair
Glove Back Material: Polyester Leather Palm Type: Split
Hand: Left and Right Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Palm Gloves, Glove Back Material Polyester, Glove Cut Gunn, Glove Size S, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #4NHF4