KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Leather Palm Gloves, Pig Grain, Tan, XL, PR

CONDOR| Zoro #: G0059796| Mfr #: 4TJZ2

$9.53 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sold As: Pair
Cut: Gunn
Color: Tan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0059796 Mfr #: 4TJZ2
Sold As: PairCut: Gunn
Color: TanGrade of Leather: B/C
Back Material: Cotton Canvas with Leather Knuckle StrapCuff: Safety
Leather Palm Material: PigskinHand: Left and Right
Thumb Style: WingItem: Leather Palm Gloves
Size: XLApplication: Construction, Ranching, Electrical, HVAC, Landscaping, General Purpose
Leather Palm Type: Full-GrainStitching Material: Polyester
Lining: FleeceCountry of Origin (subject to change): China

Description

Leather Palm Gloves, Leather Palm Material Pigskin, Leather Palm Type Full-Grain, Cotton Canvas with Leather Knuckle Strap Back Material, Safety Cuff, Size XL, Color Tan, Grade of Leather B/C, Lining Fleece, Gunn Cut, Wing Thumb Style, Polyester Stitching Material, Left/Right Hand, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews