LED Safety Vest, Unrated, Universal, Lime

CONDOR| Zoro #: G0007777| Mfr #: 1YAD3

$50.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0007777 Mfr #: 1YAD3
Traffic Vest Item: Traffic VestItem: LED Flashing Safety Vest
Features: Flashing LED requires (2) AA Batteries, ON/OFF switchColor: Yellow/Green
Fits Chest Size: 40" to 52"Stripe Color: Orange/Red
Number of Pockets with Closure: 0Vest Length: 24"
Number of Pockets (Outside): 0Vest Size: Universal
Number of Pockets (Inside): 0Vest Stripe Color Family: Orange/Red
Vest Material: Polyester MeshCountry of Origin (subject to change): China

Product Description

LED Flashing Safety Vest, ANSI Class Unrated, Vest Size Universal, Color Yellow/Green, Fits Chest Size 40 In. to 52 In., Stripe Color Orange/Red, Vest Material Polyester Mesh, Vest Stripe Color Family Orange/Red, Vest Length 24 In., Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Flashing LED requires (2) AA Batteries, ON/OFF switch

Product Reviews

Save 15%. Sign up for Z-mail.