(Life Buoy With Light And Smoke Symbol), 6 in W x 6 in H, Square, Vinyl, 486F80

  • Mfr # 486F80

  • Zoro # G6308449


product price:  $10.99
/ea
Sold in multiples of 2 for $21.98

Key Features

Legend
(Life Buoy With Light And Smoke Symbol)
Sign Material
Vinyl
Height
6 in
Width
6 in
Thickness
0.011 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486F80
Zoro #
G6308449
UPC #
00194484287832
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Thickness
0.011 in
Depth
11/1000 in

Details

Item
IMO (International Maritime Organization) Safety Sign
Legend
(Life Buoy With Light And Smoke Symbol)
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Square
Glow-in-the-Dark
Yes
Header
No Header
Standards
IMO A.760, IMO A.752, SOLAS Chapter III
OSHA Compliant
No
Legend Style
Symbol
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Background Color
Green
Printed Language
English
Legend Color
White
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Maximum Service Temperature
190 Degrees F
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Graffiti Resistant
Yes
IMO Standards
IMO A.752(18), IMO A.760(18), SOLAS Chapter III
Anti-Slip Surface
No
Glow In The Dark
Yes
Sign Legend
Green
Adhesive Type
Acrylic
Adhesive Style
Permanent
ANSI 969 Compliant
No
Minimum Service Temperature
-50 Degrees F
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Minimum Application Temperature
-50 Degrees F
State Specific Sign
No
Sign Format
Other Format
Mirror Print
No
Sign Legend Style
Symbol
Sign Header
No Header
Sign Legend Background Color
Green
Includes Mounting Hardware
No
Chemical Resistant
Yes
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Outdoor Life Expectancy
5 yr
Product Type
IMO (International Maritime Organization) Safety Sign

Description

IMO (International Maritime Organization) Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Green, Sign Legend Background Color Green, Sign Legend Style Symbol

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.