Condor

Life Jacket, 4XL/7XL Size, Col. Orange

Condor Life Jacket,  4XL/7XL Size,  Col. Orange 45MP83
Hover or click to zoom Tap to zoom
  • Item: Life Jacket
  • PFD Style: Commercial Life Jacket
  • USCG Type: III
  • Size: 4XL/7XL
  • Flotation Material: Foam
  • Outer Material: Nylon
  • Buoyancy: 15 1/2 lb
  • Vest Closure Type: Buckle, Zipper
See full product details
$52.37
Orders over $75 ship free.

Subtotal: $52.37

Condor #45MP83 Specifications

  • Item: Life Jacket
  • PFD Style: Commercial Life Jacket
  • USCG Type: III
  • Size: 4XL/7XL
  • Flotation Material: Foam
  • Outer Material: Nylon
  • Buoyancy: 15 1/2 lb
  • Vest Closure Type: Buckle, Zipper
  • Color: Orange
  • Fits Chest Size: 60 in to 72 in
  • Length: 18 in
  • Material: Nylon
  • Features: (2) Adjustable Straps, Large Arm Holes, Dual Chest Pockets
  • Closure Type: Zipper and Buckle
  • Standards: UL, USCG
  • Length (Straight Wireway): 18 in
  • Country of Origin (subject to change): China

Description

Commercial Life Jacket, USCG Type III, Size 4XL/7XL, Flotation Material Foam, Outer Material Nylon, Buoyancy 15 1/2 lb, Vest Closure Type Buckle, Zipper, Orange, Fits Chest Size 60 in to 72 in, Length 18 in

Reviews of Condor #45MP83