customer-service Help
Condor

Life Jacket Adult Univ Size, Orange

Condor Life Jacket Adult Univ Size,  Orange 45MP79
Tap to zoom
Hover or click to zoom
$33.02
  • Item: Life Jacket
  • PFD Style: Commercial Life Jacket
  • USCG Type: III
See full product details
Orders over $75 ship free.

Total: $33.02

Condor #45MP79 Specifications

  • Item: Life Jacket
  • PFD Style: Commercial Life Jacket
  • USCG Type: III
  • Size: Adult Universal
  • Flotation Material: Foam
  • Outer Material: Nylon
  • Buoyancy: 15 1/2 lb
  • Vest Closure Type: Belt, Buckle
  • Color: Orange
  • Fits Chest Size: 30 in to 52 in
  • Length: 18 in
  • Closure Type: Belt and Buckle
  • Features: (3) Adjustable Straps for Comfort Sizing, Reflective Tape on Shoulders
  • Standards: UL, USCG
  • Material: Nylon
  • Length (Straight Wireway): 18 in
  • Country of Origin (subject to change): China

Description

Commercial Life Jacket, USCG Type III, Size Adult Universal, Flotation Material Foam, Outer Material Nylon, Buoyancy 15 1/2 lb, Vest Closure Type Belt, Buckle, Orange, Fits Chest Size 30 in to 52 in, Length 18 in

Reviews of Condor #45MP79