Condor

Life Jacket, Child Less Than 50 lb., Red

Condor Life Jacket,  Child Less Than 50 lb.,  Red 45MP78
Hover or click to zoom Tap to zoom
$23.40
  • PFD Style: Standard Life Jacket
  • Item: Life Jacket
  • USCG Type: III
See full product details
Orders over $75 ship free.

Total: $23.40

Condor #45MP78 Specifications

  • PFD Style: Standard Life Jacket
  • Item: Life Jacket
  • USCG Type: III
  • Size: Child Less Than 50 lb
  • Flotation Material: Foam
  • Outer Material: Nylon
  • Buoyancy: 15 1/2 lb
  • Vest Closure Type: Belt, Buckle
  • Color: Red
  • Length: 18 in
  • Features: Light Weight, Durable Flotation Foam, Adjustable Buckle
  • Standards: UL, USCG
  • Closure Type: Belt and Buckle
  • Material: Nylon
  • Length (Straight Wireway): 18 in
  • Country of Origin (subject to change): China

Description

Standard Life Jacket, USCG Type III, Size Child Less Than 50 lb, Flotation Material Foam, Outer Material Nylon, Buoyancy 15 1/2 lb, Vest Closure Type Belt, Buckle, Red, Length 18 in

Reviews of Condor #45MP78