Condor

Life Jacket, XL, Col. Orange

Condor Life Jacket,  XL,  Col. Orange 45MP93
Hover or click to zoom Tap to zoom
$56.76
  • Item: Life Jacket
  • PFD Style: Commercial Life Jacket
  • USCG Type: III
  • Size: Xl
  • Flotation Material: Foam
  • Outer Material: Nylon
  • Buoyancy: 15 1/2 lb
  • Vest Closure Type: Zipper
See full product details
Orders over $75 ship free.

Total: $56.76

Condor #45MP93 Specifications

  • Item: Life Jacket
  • PFD Style: Commercial Life Jacket
  • USCG Type: III
  • Size: Xl
  • Flotation Material: Foam
  • Outer Material: Nylon
  • Buoyancy: 15 1/2 lb
  • Vest Closure Type: Zipper
  • Color: Orange
  • Fits Chest Size: 44 in to 48 in
  • Length: 18 in
  • Material: Nylon
  • Closure Type: zipper
  • Features: Mesh Shoulder, Dual Cargo Pockets, Reflective Material on Front and Back
  • Standards: UL, USCG
  • Length (Straight Wireway): 18 in
  • Country of Origin (subject to change): China

Description

Commercial Life Jacket, USCG Type III, Size XL, Flotation Material Foam, Outer Material Nylon, Buoyancy 15 1/2 lb, Vest Closure Type Zipper, Orange, Fits Chest Size 44 in to 48 in, Length 18 in

Reviews of Condor #45MP93