Lightweight Cold Storage Jacket, XL

CONDOR| Zoro #: G0151015| Mfr #: 5CFW3

$186.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Lightweight Cold Storage Jacket
Includes: Insulation and Magnetic Closures
Size: Xl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0151015 Mfr #: 5CFW3
Item: Lightweight Cold Storage JacketIncludes: Insulation and Magnetic Closures
Size: XlColor: Black
Fabric Weight: 10 oz.Closure Type: zipper
Fits Chest Size: 62"Material: Nylon
Country of Origin (subject to change): China

Description

Lightweight Cold Storage Jacket, Size XL, Fits Chest Size 62 In., Color Black, Material Nylon, Closure Type Zipper, Fabric Weight 10 oz., Includes Insulation and Magnetic Closures

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews