Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mechanics Gloves, Black, 2XL, PR

  • Zoro #: G0019512
  • Mfr #: 2XRW6

$15.04

  • Palm Construction: Spandex
  • Sub-Category: Abrasion Resistant
  • Item: Mechanics Gloves
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Condor #2XRW6 Specifications

  • Zoro #: G0019512
  • Mfr #: 2XRW6
Palm Construction: Spandex Sub-Category: Abrasion Resistant
Item: Mechanics Gloves Finger Style: 3/4 Thumb/Index/Middle Finger
Thumb Style: Wing Back Material: Neoprene
Lining: Unlined Closure Type: hook-and-loop
Color: Black Size: 2XL
Palm Material: Clarino/PVC Grip/Wear Panels Stitching Material: Nylon
Application: Assembly, Maintenance, Construction, Warehousing Glove Size: 2XL
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mechanics Gloves, Size 2XL, Color Black, Palm Material Clarino/PVC Grip/Wear Panels, Palm Construction Spandex, Back Material Neoprene, Stitching Material Nylon, Hook-and-Loop Closure Type, Finger Style 3/4 Thumb/Index/Middle Finger, Wing, Unlined Lining, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #2XRW6