BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mechanics Gloves, 3-Finger, Black, M, PR

CONDOR| Zoro #: G0019485| Mfr #: 2XRW3

$13.97 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Palm Material: Clarino/PVC Grip/Wear PanelsColor: BlackClosure Type: hook-and-loop
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0019485 Mfr #: 2XRW3
Palm Material: Clarino/PVC Grip/Wear PanelsColor: Black
Closure Type: hook-and-loopLining: Unlined
Stitching Material: NylonSize: M
Palm Construction: SpandexThumb Style: Wing
Back Material: NeopreneItem: Mechanics Gloves
Finger Style: 3/4 Thumb/Index/Middle FingerApplication: General Maintenance
Sub-Category: Abrasion ResistantCountry of Origin (subject to change): China

Description

Mechanics Gloves, Size M, Color Black, Palm Material Clarino/PVC Grip/Wear Panels, Palm Construction Spandex, Back Material Neoprene, Stitching Material Nylon, Hook-and-Loop Closure Type, Finger Style 3/4 Thumb/Index/Middle Finger, Wing, Unlined Lining, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews