20% OFF SELECT CATEGORIESENTER CODE: BUILT2SAVESept 11-23SEE DETAILS

Mechanics Gloves, 3-Finger, Black, S, PR

CONDOR| Zoro #: G0019476| Mfr #: 2XRW2

$13.96 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • Sub-Category: Abrasion Resistant
  • Thumb Style: Wing
  • Palm Material: Clarino/PVC Grip/Wear Panels
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0019476 Mfr #: 2XRW2
Sub-Category: Abrasion ResistantThumb Style: Wing
Palm Material: Clarino/PVC Grip/Wear PanelsColor: Black
Finger Style: 3/4 Thumb/Index/Middle FingerItem: Mechanics Gloves
Stitching Material: NylonApplication: General Maintenance
Closure Type: hook-and-loopPalm Construction: Spandex
Lining: UnlinedSize: S
Back Material: NeopreneCountry of Origin (subject to change): China

Description

Mechanics Gloves, Size S, Color Black, Palm Material Clarino/PVC Grip/Wear Panels, Palm Construction Spandex, Back Material Neoprene, Stitching Material Nylon, Hook-and-Loop Closure Type, Finger Style 3/4 Thumb/Index/Middle Finger, Wing, Unlined Lining, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews