DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Mechanics Gloves, 3-Finger, Black/Red, S, PR

CONDOR| Zoro #: G0019521| Mfr #: 2XTA1

$17.85 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0019521 Mfr #: 2XTA1
Country of Origin (subject to change): China

Product Description

Mechanics Gloves, Size S, Color Red/Black, Palm Material Clarino/PVC Grip/Wear Panels, Palm Construction Spandex, Back Material Neoprene, Stitching Material Nylon, Hook-and-Loop Closure Type, Finger Style 3/4 Thumb/Index/Middle Finger, Wing, Unlined Lining, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews