Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mechanics Gloves, Black, 2XL, PR

  • Zoro #: G0022312
  • Mfr #: 2XRR5

$11.41 /ea

Order in multiples of 2

  • Color: Black
  • Lining: Unlined
  • Closure Type: hook-and-loop
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2XRR5 Specifications

  • Zoro #: G0022312
  • Mfr #: 2XRR5
Color: Black Lining: Unlined
Closure Type: hook-and-loop Application: Assembly, Maintenance, Construction, Warehousing
Back Material: Polyester/Foam/Nylon Jersey Thumb Style: Wing
Sub-Category: Box Handling Palm Construction: Spandex
Finger Style: Full Palm Material: Amara
Length: 9.449" Item: Mechanics Gloves
Stitching Material: Nylon Size: 2XL
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

These mechanics gloves,black,2xl,pr from Condor have been crafted with functionality and multi-purpose in mind, keeping your hands protected and comfortable during any projects.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #2XRR5