Two Ways to Save!20% OFF Multiple CategoriesSEE DETAILS

Mechanics Gloves, Black, M, PR

CONDOR| Zoro #: G0022346| Mfr #: 3BA58

$13.25 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0022346 Mfr #: 3BA58
Size: MLining: Unlined
Stitching Material: Anefil/PolyesterPalm Construction: Abrasion Resistant
Finger Style: FullThumb Style: Wing
Sub-Category: Box HandlingItem: Mechanics Gloves
Palm Material: Synthetic LeatherColor: Black
Closure Type: hook-and-loopApplication: General Maintenance
Back Material: Polyester/Foam/Nylon JerseyCountry of Origin (subject to change): China

Description

These mechanics gloves,black,m,pr from Condor have been crafted from durable materials that can protect and shield your hands during the toughest jobs.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews