20% OFF ORDERS $250+ENTER CODE: SEPTL8TRSept 24-26SEE DETAILS

Mechanics Gloves, Black, S, PR

CONDOR| Zoro #: G0022355| Mfr #: 5AJ50

$11.26 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0022355 Mfr #: 5AJ50
Sub-Category: Box HandlingThumb Style: Wing
Palm Material: Synthetic LeatherColor: Black
Finger Style: FullItem: Mechanics Gloves
Stitching Material: Anefil/PolyesterApplication: General Maintenance
Closure Type: hook-and-loopPalm Construction: Abrasion Resistant
Lining: UnlinedSize: S
Back Material: NeopreneCountry of Origin (subject to change): China

Description

Mechanics Gloves, Size S, Color Black, Palm Material Synthetic Leather, Palm Construction Abrasion Resistant, Back Material Neoprene, Stitching Material Anefil/Polyester, Hook-and-Loop Closure Type, Finger Style Full, Wing, Unlined Lining, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews