HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Mechanics Gloves, Black/Yellow, XL, PR

CONDOR| Zoro #: G0129972| Mfr #: 5NGN5

$15.95 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Palm Material: Grain Deerskin Leather
Palm Construction: Leather
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0129972 Mfr #: 5NGN5
Color: BlackPalm Material: Grain Deerskin Leather
Palm Construction: LeatherBack Material: Spandex
Finger Style: FullThumb Style: Wing
Item: Mechanics GlovesSize: Xl
Application: General Work, Assembly, Mechanic, MaintenanceStitching Material: Polyester
Lining: UnlinedKnuckle Padding Material: Neoprene
Closure Type: hook-and-loopSub-Category: Leather
Country of Origin (subject to change): China

Description

Mechanics Gloves, Size XL, Color Black/Yellow, Palm Material Grain Deerskin Leather, Palm Construction Leather, Back Material Spandex, Knuckle Padding Material Neoprene, Stitching Material Polyester, Hook-and-Loop Closure Type, Finger Style Full, Wing, Unlined Lining, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews