Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mechanics Gloves, Black, S, PR

  • Zoro #: G0019573
  • Mfr #: 2XRV6

$17.52

  • Item: Mechanics Gloves
  • Size: S
  • Application: Assembly, Maintenance, Construction, Warehousing
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2XRV6 Specifications

  • Zoro #: G0019573
  • Mfr #: 2XRV6
Item: Mechanics Gloves Size: S
Application: Assembly, Maintenance, Construction, Warehousing Palm Material: Clarino/PVC Grip/Wear Panels
Color: Black Closure Type: hook-and-loop
Stitching Material: Nylon Back Material: Neoprene
Lining: Unlined Thumb Style: Wing
Sub-Category: Abrasion Resistant Finger Style: Full
Palm Construction: Spandex Glove Size: S
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mechanics Gloves, Size S, Color Black, Palm Material Clarino/PVC Grip/Wear Panels, Palm Construction Spandex, Back Material Neoprene, Stitching Material Nylon, Hook-and-Loop Closure Type, Finger Style Full Finger, Wing, Unlined Lining, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #2XRV6