Mechanics Gloves, Full Finger, Black, XL, PR

CONDOR| Zoro #: G0019607| Mfr #: 2XRV9

$20.51 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0019607 Mfr #: 2XRV9
Country of Origin (subject to change): China

Product Description

Mechanics Gloves, Size XL, Color Black, Palm Material Clarino/PVC Grip/Wear Panels, Palm Construction Spandex, Back Material Neoprene, Stitching Material Nylon, Hook-and-Loop Closure Type, Finger Style Full, Wing, Unlined Lining, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews