KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mechanics Gloves, Full Fngr, Blk/Red, M, PR

CONDOR| Zoro #: G0019634| Mfr #: 2XRZ6

$15.23 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Red
Palm Material: Clarino/PVC Grip/Wear Panels
Palm Construction: Spandex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0019634 Mfr #: 2XRZ6
Color: RedPalm Material: Clarino/PVC Grip/Wear Panels
Palm Construction: SpandexBack Material: Neoprene
Finger Style: FullThumb Style: Wing
Item: Mechanics GlovesSize: M
Application: General MaintenanceStitching Material: Nylon
Lining: UnlinedClosure Type: hook-and-loop
Sub-Category: Abrasion ResistantCountry of Origin (subject to change): China

Description

Mechanics Gloves, Size M, Color Red/Black, Palm Material Clarino/PVC Grip/Wear Panels, Palm Construction Spandex, Back Material Neoprene, Stitching Material Nylon, Hook-and-Loop Closure Type, Finger Style Full, Wing, Unlined Lining, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews