PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Mechanics Gloves, Full Fngr, Blk/Red, S, PR

CONDOR| Zoro #: G0019625| Mfr #: 2XRZ5

$13.44 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedSub-Category: Abrasion ResistantLining: Unlined
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0019625 Mfr #: 2XRZ5
Color: RedSub-Category: Abrasion Resistant
Lining: UnlinedFinger Style: Full
Palm Construction: SpandexSize: S
Application: General MaintenanceStitching Material: Nylon
Palm Material: Clarino/PVC Grip/Wear PanelsItem: Mechanics Gloves
Thumb Style: WingBack Material: Neoprene
Closure Type: hook-and-loopCountry of Origin (subject to change): China

Description

Mechanics Gloves, Size S, Color Red/Black, Palm Material Clarino/PVC Grip/Wear Panels, Palm Construction Spandex, Back Material Neoprene, Stitching Material Nylon, Hook-and-Loop Closure Type, Finger Style Full, Wing, Unlined Lining, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews