BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mechanics Gloves, Hi-Vis, Hook/Loop, 2XL, PR

CONDOR| Zoro #: G0023353| Mfr #: 2XRR6

$14.35 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Palm Material: Synthetic LeatherColor: GreenClosure Type: hook-and-loop
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0023353 Mfr #: 2XRR6
Palm Material: Synthetic LeatherColor: Green
Closure Type: hook-and-loopLining: Unlined
Stitching Material: NylonSize: 2XL
Palm Construction: SpandexThumb Style: Wing
Back Material: Spandex/Polyester/Foam/Nylon JerseyItem: Mechanics Gloves
Finger Style: FullApplication: General Maintenance
Sub-Category: General Utility High VisibilityCountry of Origin (subject to change): China

Description

Mechanics Gloves, Size 2XL, Color Lime Green, Palm Material Synthetic Leather, Palm Construction Spandex, Back Material Spandex/Polyester/Foam/Nylon Jersey, Stitching Material Nylon, Hook-and-Loop Closure Type, Finger Style Full, Wing, Unlined Lining, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews