KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mechanics Gloves, Hi-Vis, Hook/Loop, S, PR

CONDOR| Zoro #: G0023317| Mfr #: 2RA38

$8.72 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Green
Palm Material: Synthetic Leather
Palm Construction: Spandex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0023317 Mfr #: 2RA38
Color: GreenPalm Material: Synthetic Leather
Palm Construction: SpandexBack Material: Spandex/Polyester/Foam/Nylon Jersey
Finger Style: FullThumb Style: Wing
Item: Mechanics GlovesSize: S
Application: General MaintenanceStitching Material: Nylon
Lining: UnlinedClosure Type: hook-and-loop
Sub-Category: General Utility High VisibilityCountry of Origin (subject to change): Pakistan

Description

Mechanics Gloves, Size S, Color Lime Green, Palm Material Synthetic Leather, Palm Construction Spandex, Back Material Spandex/Polyester/Foam/Nylon Jersey, Stitching Material Nylon, Hook-and-Loop Closure Type, Finger Style Full, Wing, Unlined Lining, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews