Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mechanics Gloves, Hi-Vis, Hook/Loop, XL, PR

  • Zoro #: G0023344
  • Mfr #: 2RA41

$12.02

  • Color: Lime Green
  • Sub-Category: General Utility High Visibility
  • Thumb Style: Wing
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2RA41 Specifications

  • Zoro #: G0023344
  • Mfr #: 2RA41
Color: Lime Green Sub-Category: General Utility High Visibility
Thumb Style: Wing Back Material: Spandex/Polyester/Foam/Nylon Jersey
Palm Construction: Spandex Stitching Material: Nylon
Closure Type: hook-and-loop Lining: Unlined
Application: Assembly, Maintenance, Construction, Contractors, Mechanics, Warehousing Palm Material: Synthetic Leather
Item: Mechanics Gloves Size: XL
Finger Style: Full Country of Origin (subject to change): Pakistan
Feedback Help us improve our product information

Description

These mechanics gloves,hi-vis,hook/loop,xl,pr from Condor feature durable materials and meet your requirements from your maintenance and repair work to full restoration and fabrication projects.

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #2RA41