Gift buying made easy: Shop Zoro.com Gift Certificates

Mechanics Gloves, Hi-Vis, Slip On, 2XL, PR

CONDOR| Zoro #: G0023405| Mfr #: 2XRR7

$17.92 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0023405 Mfr #: 2XRR7
Country of Origin (subject to change): China

Product Description

Mechanics Gloves, Size 2XL, Color Lime Green, Palm Material Leather Cowhide, Palm Construction Abrasion Resistant, Back Material Polyester Mesh, Stitching Material Polyester, Safety Cuff, Slip On Closure Type, Finger Style Full, Wing, Unlined Lining, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews