20% OFF SELECT CATEGORIESENTER CODE: BUILT2SAVESept 11-23SEE DETAILS

Mechanics Gloves, Hi-Vis, Slip On, S, PR

CONDOR| Zoro #: G0023362| Mfr #: 2RA34

$12.14 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0023362 Mfr #: 2RA34
Sub-Category: General Utility High VisibilityCuff: Safety
Thumb Style: WingPalm Material: Leather Cowhide
Color: GreenFinger Style: Full
Item: Mechanics GlovesStitching Material: Polyester
Application: General MaintenanceClosure Type: slip on
Palm Construction: Abrasion ResistantLining: Unlined
Size: SBack Material: Polyester Mesh
Country of Origin (subject to change): China

Description

Mechanics Gloves, Size S, Color Lime Green, Palm Material Leather Cowhide, Palm Construction Abrasion Resistant, Back Material Polyester Mesh, Stitching Material Polyester, Safety Cuff, Slip On Closure Type, Finger Style Full, Wing, Unlined Lining, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews