Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Mechanics Gloves, Hook/Loop, Blk, S, PR

CONDOR | Zoro #: G0022364 | Mfr #: 2XRT4

$ 15.53 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0022364 Mfr #: 2XRT4
Sub-Category: Box Handling Closure Type: hook-and-loop
Palm Material: Clarino Color: Black
Back Material: Neoprene Thumb Style: Wing
Application: Assembly, Maintenance, Construction, Mechanics, Contractors, Warehousing Stitching Material: Nylon
Length: 8.898" Size: S
Lining: Unlined Palm Construction: Spandex
Item: Mechanics Gloves Finger Style: Full
Country of Origin (subject to change): China

Description

These mechanics gloves,hook/loop,blk,s,pr from Condor have been designed with performance and comfort in mind.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews