Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Anti-Vibration Gloves, M, Black/Silver, PR

  • Zoro #: G0027151
  • Mfr #: 1EC82
$24.33
  • Glove Size: M
  • Hand: Left and Right
  • Features: Wrist Support
See full product details
Orders over $75 ship free.

Condor #1EC82 Specifications

  • Zoro #: G0027151
  • Mfr #: 1EC82
Glove Size: M Hand: Left and Right
Features: Wrist Support Series: Condor
Standards: EN388,EN420 Insulated: No
Palm Material: Pigskin Palm Construction: Gel Pad
Size: M Cuff: Adjustable
Knuckle Padding Material: Neoprene Pad Glove Back Material: Nylon
Item: Mechanics Gloves Finger Style: Half Finger
Color: Black/Silver Leather Palm Process: Grain
Stitching Material: Polyester Touchscreen Nib: No
Includes Heat Pack Pocket: No Reinforcement Coverage: Reinforced Index Finger, Reinforced Palm, Reinforced Thumb
Includes Double Palm: Yes Low-Profile Impact Protection: Yes
Includes Keypad Nib: No Cuff Style: Hook-and-Loop
EN 388 Impact Rated: No Includes Red Palm: No
Anti-Static: No Brand and Series: Condor
Glove Material Color: Black/Silver ANSI/ISEA Abrasion Level: Not Tested
Impact Protection Coverage: Knuckles Glove Materials: Nylon/Pigskin
Silicone-Free: Yes Water Resistant: No
Thumb Sweat Wipe: No Glove Features: Double Palm, Latex-Free, Low-Profile Impact Protection, Padded Palm, Pull Strap, Silicone-Free, Touchscreen Compatible
Reflective Backing: No Glove Liner Material: Unlined
Glove Construction: Cut and Sewn Glove Hand Style: Left and Right
Touchscreen Compatible: Yes Waterproof: No
Rope Channel Reinforcement: No Includes ID Panel: No
Palm Style: Double Layer, Foam Padding Oil Resistant: No
Glove Length: 8 3/4 in Windproof: No
Latex-Free: Yes Knuckle Protection Material: Neoprene Rubber
High Visibility: No Includes Padded Palm: Yes
Includes Pinch Point Protection: No Finger Coverage: Fingerless
Includes Pull Strap: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Anti-Vibration Gloves, Glove Color Family Black, Glove Back Material Pigskin, Palm Material Pigskin, Series IMPACTO, Insulated No, Color Black, Silver, Finger Style Half Finger, Cuff Adjustable, Glove Size M, Hand Left and Right, Knuckle Padding Material Neoprene Pad, Palm Construction Gel Pad, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #1EC82