Mechanics Gloves, Red/Blk, 2XL, PR

CONDOR| Zoro #: G0020413| Mfr #: 2XRZ4

$22.79 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0020413 Mfr #: 2XRZ4
Thumb Style: WingItem: Mechanics Gloves
Lining: UnlinedFinger Style: Full
Application: General MaintenanceStitching Material: Nylon
Knuckle Padding Material: NeoprenePalm Construction: Clarino Synthetic Leather
Back Material: NeoprenePalm Material: Synthetic Leather
Closure Type: Hook-and-LoopSize: 2XL
Color: Red/BlackSub-Category: Box Handling
Country of Origin (subject to change): China

Product Description

Mechanics Gloves, Size 2XL, Color Red/Black, Palm Material Synthetic Leather, Palm Construction Clarino Synthetic Leather, Back Material Neoprene, Knuckle Padding Material Neoprene, Stitching Material Nylon, Hook-and-Loop Closure Type, Finger Style Full, Wing, Unlined Lining, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.