KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mechanics Gloves, Silicone, Blk, 2XL, PR

CONDOR| Zoro #: G0020361| Mfr #: 2XRV5

$16.90 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Palm Material: Synthetic Leather
Palm Construction: Clarino Synthetic Leather
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0020361 Mfr #: 2XRV5
Color: BlackPalm Material: Synthetic Leather
Palm Construction: Clarino Synthetic LeatherBack Material: Neoprene
Finger Style: FullThumb Style: Wing
Item: Mechanics GlovesSize: 2XL
Application: General MaintenanceStitching Material: Nylon
Lining: UnlinedKnuckle Padding Material: Neoprene
Closure Type: hook-and-loopSub-Category: Box Handling
Country of Origin (subject to change): China

Description

Mechanics Gloves, Size 2XL, Color Black, Palm Material Synthetic Leather, Palm Construction Clarino Synthetic Leather, Back Material Neoprene, Knuckle Padding Material Neoprene, Stitching Material Nylon, Hook-and-Loop Closure Type, Finger Style Full, Wing, Unlined Lining, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews