Mechanics Gloves, Silicone, Blk, XL, PR

CONDOR| Zoro #: G0020352| Mfr #: 2XRV4

$20.24 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0020352 Mfr #: 2XRV4
Country of Origin (subject to change): China

Product Description

Mechanics Gloves, Size XL, Color Black, Palm Material Synthetic Leather, Palm Construction Clarino Synthetic Leather, Back Material Neoprene, Knuckle Padding Material Neoprene, Stitching Material Nylon, Hook-and-Loop Closure Type, Finger Style Full, Wing, Unlined Lining, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews