Stock Up and Save20% OFF 12 CategoriesCode: READY42019See Details

Mechanics Gloves, Silicone, Red/Blk, M, PR

CONDOR | Zoro #: G0020386 | Mfr #: 2XRZ1

$ 15.43 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0020386 Mfr #: 2XRZ1
Application: General Maintenance Color: Red
Item: Mechanics Gloves Lining: Unlined
Finger Style: Full Palm Construction: Clarino Synthetic Leather
Knuckle Padding Material: Neoprene Stitching Material: Nylon
Thumb Style: Wing Palm Material: Synthetic Leather
Sub-Category: Box Handling Back Material: Neoprene
Size: M Closure Type: hook-and-loop
Country of Origin (subject to change): China

Description

Made by Condor, mechanics gloves,silicone,red/blk,m,pr have been made with durability, safety, and comfort in mind so you can get even the toughest job done.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews