KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mechanics Gloves, Spandex, Full, Black, M, PR

CONDOR| Zoro #: G0019381| Mfr #: 2XRR9

$11.43 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: General Maintenance
Color: Black
Palm Material: Clarino/PVC Grip/Wear Panels
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0019381 Mfr #: 2XRR9
Application: General MaintenanceColor: Black
Palm Material: Clarino/PVC Grip/Wear PanelsPalm Construction: Spandex
Back Material: Spandex/NylonCuff: Safety
Finger Style: FullThumb Style: Wing
Item: Mechanics GlovesSize: M
Stitching Material: NylonLining: Unlined
Closure Type: slip onSub-Category: Abrasion Resistant
Country of Origin (subject to change): China

Description

Mechanics Gloves, Size M, Color Black, Palm Material Clarino/PVC Grip/Wear Panels, Palm Construction Spandex, Back Material Spandex/Nylon, Stitching Material Nylon, Safety Cuff, Slip On Closure Type, Finger Style Full, Wing, Unlined Lining, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews