This item is Discontinued.

Condor Mechanics Gloves, Xl, Black, Embossed Neoprene 42KZ97

Mechanics Gloves, Xl, Black, Embossed Neoprene (Discontinued)

  • Mfr # 42KZ97
  • Zoro # G3961277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42KZ97
Zoro #
G3961277
UPC #
190735893722
Country of Origin
China

Details

Item
Mechanics Gloves
Color
Black
Palm Material
Synthetic Leather
Application
General Purpose
Palm Construction
Single Layer and Seamless
Knuckle Padding Material
Neoprene
Closure Type
Hook and Loop Fastener Wrist
Cuff
Hook-and-Loop
Back Material
Embossed Neoprene
Thumb Style
Full
Finger Style
Full Finger

Description

Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.