Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Anti-Vibration Gloves, XL, Blk/BL/Slver, PR

  • Zoro #: G0027237
  • Mfr #: 2HEW8
$17.33
  • Item: Mechanics Gloves
  • Series: Condor
  • Closure Type: hook-and-loop
See full product details
Orders over $75 ship free.

Condor #2HEW8 Specifications

  • Zoro #: G0027237
  • Mfr #: 2HEW8
Item: Mechanics Gloves Series: Condor
Closure Type: hook-and-loop Cuff: Slip-On
Glove Back Material: Cotton/Polyester Size: XL
Glove Size: XL Knuckle Padding Material: Foam/Thermoplastic Rubber
Color: Black/Blue/Silver Palm Material: Pigskin
Hand: Left and Right Finger Style: Half Finger
Insulated: No Palm Construction: Gel Pad
Back Material: Nylon/Terry Cloth Standards: EN388,EN420
Stitching Material: Polyester Glove Construction: Cut and Sewn
High Visibility: No Includes Red Palm: No
Silicone-Free: Yes Glove Hand Style: Left and Right
Includes Heat Pack Pocket: No Rope Channel Reinforcement: No
Anti-Static: No Oil Resistant: No
Includes Padded Palm: Yes EN 388 Impact Rated: No
Glove Materials: Cotton/Polyester/Pigskin Reflective Backing: No
ANSI/ISEA Abrasion Level: Not Tested Touchscreen Nib: No
Includes Keypad Nib: No Cuff Style: Hook-and-Loop
Finger Coverage: Fingerless Glove Liner Material: Unlined
Waterproof: No Includes ID Panel: No
Includes Pinch Point Protection: No Brand and Series: Condor
Touchscreen Compatible: Yes Glove Material Color: Black/Blue/Silver
Leather Palm Process: Grain Includes Double Palm: Yes
Windproof: No Glove Features: Double Palm, Latex-Free, Padded Palm, Pull Strap, Silicone-Free, Thumb Sweat Wipe, Touchscreen Compatible
Palm Style: Double Layer, Gel Padding Low-Profile Impact Protection: No
Glove Length: 6 1/4 in Includes Pull Strap: Yes
Thumb Sweat Wipe: Yes Water Resistant: No
Latex-Free: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Anti-Vibration Gloves, Glove Color Family Black, Glove Back Material Cotton, Nylon, Palm Material Leather, Series IMPACTO, Insulated No, Color Black, Blue, Silver, Finger Style Half Finger, Cuff Slip-On, Glove Size XL, Hand Left and Right, Palm Construction Gel Pad, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #2HEW8