Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Anti-Vibration Gloves, XL, Black/Silver, PR

  • Zoro #: G0027176
  • Mfr #: 1EC84
$31.92
  • Size: XL
  • Hand: Left and Right
  • Glove Back Material: Nylon
See full product details
Orders over $75 ship free.

Condor #1EC84 Specifications

  • Zoro #: G0027176
  • Mfr #: 1EC84
Size: XL Hand: Left and Right
Glove Back Material: Nylon Item: Mechanics Gloves
Glove Size: XL Knuckle Padding Material: Neoprene Pad
Insulated: No Features: Wrist Support
Cuff: Adjustable Palm Material: Pigskin
Series: Condor Palm Construction: Gel Pad
Color: Black/Silver Finger Style: Half Finger
Standards: EN388,EN420 Includes Keypad Nib: No
Stitching Material: Polyester Glove Construction: Cut and Sewn
Cuff Style: Hook-and-Loop Finger Coverage: Fingerless
Glove Liner Material: Unlined Touchscreen Compatible: Yes
ANSI/ISEA Abrasion Level: Not Tested Includes Red Palm: No
Oil Resistant: No Rope Channel Reinforcement: No
Thumb Sweat Wipe: No EN 388 Impact Rated: No
Includes Heat Pack Pocket: No Low-Profile Impact Protection: Yes
Touchscreen Nib: No Silicone-Free: Yes
Leather Palm Process: Grain Includes Double Palm: Yes
Impact Protection Coverage: Knuckles Knuckle Protection Material: Neoprene Rubber
Includes Pull Strap: Yes Includes ID Panel: No
Glove Features: Double Palm, Latex-Free, Low-Profile Impact Protection, Padded Palm, Pull Strap, Silicone-Free, Touchscreen Compatible Glove Length: 9 1/4 in
Brand and Series: Condor Glove Materials: Nylon/Pigskin
Reinforcement Coverage: Reinforced Index Finger, Reinforced Palm, Reinforced Thumb Includes Padded Palm: Yes
Windproof: No Palm Style: Double Layer, Foam Padding
Glove Material Color: Black/Silver Anti-Static: No
Reflective Backing: No Waterproof: No
Water Resistant: No Includes Pinch Point Protection: No
Glove Hand Style: Left and Right Latex-Free: Yes
High Visibility: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Anti-Vibration Gloves, Glove Color Family Black, Glove Back Material Pigskin, Palm Material Pigskin, Series IMPACTO, Insulated No, Color Black, Silver, Finger Style Half Finger, Cuff Adjustable, Glove Size XL, Hand Left and Right, Knuckle Padding Material Neoprene Pad, Palm Construction Gel Pad, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #1EC84