This item is Discontinued.

Condor No Header, No Beverages Or Food Allowed In This Area, 10" W x 7" H, Vinyl 35GH83

No Header, No Beverages Or Food Allowed In This Area, 10" W x 7" H, Vinyl (Discontinued)

  • Mfr # 35GH83
  • Zoro # G9122102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35GH83
Zoro #
G9122102
UPC #
190735085707
Country of Origin
United States

Dimensions

Width
10"
Height
7"

Details

Item
Admittance Sign
Header
No Header
Legend
No Beverages Or Food Allowed In This Area
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Background Color
White
Double-Sided
No
Language
English
Material
Vinyl
Sign Legend Text Color
Black

Description

Admittance Sign, Sign Subject Matter Eating and Drinking Restriction, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Beverages Or Food Allowed In This Area, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.