No Smoking Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 473R42

  • Mfr # 473R42

  • Zoro # G5632623


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Danger
Legend
Hydrogen Flammable Gas No Smoking Or Open Flames
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473R42
Zoro #
G5632623
UPC #
00194484122584
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Danger
Legend
Hydrogen Flammable Gas No Smoking Or Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.103, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Sign Legend Text Color
Black
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Legend Background Color
White
Metal Detectable
No
Adhesive Style
Permanent
Material Properties
Flexible
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Sign Header
Danger
Sign Legend
Hydrogen Flammable Gas No Smoking Or Open Flames
State Specific Sign
No
Sign Legend Style
Text
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Mirror Print
No
Write on Surface
No
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.103, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Product Type
Safety Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hydrogen Flammable Gas No Smoking Or Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.