No Smoking Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 473R59

  • Mfr # 473R59

  • Zoro # G5637690


product price:  $2.49
/ea
Sold in multiples of 6 for $14.94

Key Features

Header
Danger
Legend
LP Gas Storage No Smoking Or Open Flames Within 50 ft
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473R59
Zoro #
G5637690
UPC #
00194484122751
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Danger
Legend
LP Gas Storage No Smoking Or Open Flames Within 50 ft
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.110(h)(12), OSHA 29 CFR 1910.145
Header Background Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Style
Text
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Material Properties
Flexible
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.110(h)(12)
Adhesive Style
Permanent
Sign Legend Style
Text
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
Mirror Print
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Corrosion Resistant
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Legend
Lp Gas Storage No Smoking Or Open Flames Within 50 Ft.
Sign Header
Danger
Average Outdoor Durability
2 yr
State Specific Sign
No
Product Type
Safety Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lp Gas Storage No Smoking Or Open Flames Within 50 Ft., Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products