Disposable Gloves, Chemical-Resistant, 6.7 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue

  • Mfr # 819ME1

  • Zoro # G012932631


product price:  $12.19
/pk 50, $0.24/ea

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
6.7 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
819ME1
Zoro #
G012932631
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
6.7 mil
Size - Numeric
10
Cuff Thickness
5.1 mil
Length
9 1/2 in
Size- Alpha
XL
Finger Thickness
9.4 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Chemical-Resistant, General Purpose, Medical-Grade
Standards
EN374-1, FDA 21 CFR 177.2600, FDA 510K
Sterile/Non-Sterile
Non-Sterile
Texture
Grain
Acceptable Quality Level (AQL)
1.5
Accelerator-Free
Contains Accelerators
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Tested for Fentanyl Protection
Tested for Fentanyl Protection
Federal 209E Clean Room Class
Not Rated
Medical Glove Type
Exam
Glove Treatments
Powder-Free
Silicone-Free
Silicone-Free
Anti-Static
Anti-Static Not Included
Texture Location
Full
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Features
Touchscreen Compatible
Packaging
Dispenser Box

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 5.1 mil, Disposable Glove Type Chemical-Resistant, General Purpose, Medical-Grade, Double Gloving Method Not Applicable, Features Touchscreen Compatible, Finger Thickness 9.4 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 6.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.