Notice, FIRE REGULATIONS DEMAND THAT THIS SPACE BE CLEAR AT ALL TIMES, 14 in W x 10 in H, Vinyl

  • Mfr # 469H07

  • Zoro # G5570369


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Sign Material
Vinyl
Legend
FIRE REGULATIONS DEMAND THAT THIS SPACE BE CLEAR AT ALL TIMES
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469H07
Zoro #
G5570369
UPC #
00194484080303
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Vinyl
Legend
FIRE REGULATIONS DEMAND THAT THIS SPACE BE CLEAR AT ALL TIMES
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(a)(3)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Blue
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
Notice
OSHA Compliant
Yes
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Application
Indoor Only
Metal Detectable
No
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(a)(3)
Graffiti Resistant
No
Glow In The Dark
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Header Style
Text
Chemical Resistant
No
Sign Format
Traditional OSHA
Sign Header
Notice
Mounting Pattern
No Mounting Holes
Sign Legend
Fire Regulations Demand That This Space Be Clear At All Times
Includes Mounting Hardware
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Legend Background Color
White
Corrosion Resistant
No
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fire Regulations Demand That This Space Be Clear At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.