Outdoor Convex Mirror, 12 Dia, Acrylic

CONDOR| Zoro #: G2239334| Mfr #: 1CYX9

$62.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2239334 Mfr #: 1CYX9
Viewing Angle: 160 DegreesIncludes: Mounting bracket
Lens Material: AcrylicBacking: Galvanized Steel
Shape: CircularItem: Outdoor Convex Mirror
Approx. Viewing Distance: 12 ft.Diameter: 12"
Rim Type: AluminumCountry of Origin (subject to change): United States

Product Description

Outdoor Convex Mirror, Circular, Diameter 12 In., Approx. Viewing Distance 12 ft., Viewing Angle 160 Degrees , Lens Material Acrylic, Backing Galvanized Steel, Rim Type Aluminum, Includes Mounting Bracket
Save 15%. Sign up for Z-mail.