Outdoor Convex Mirror, 12x18 in.

CONDOR| Zoro #: G0936117| Mfr #: 1CYZ1

$92.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0936117 Mfr #: 1CYZ1
Lens Material: AcrylicIncludes: Mounting Bracket
Height: 12"Approx. Viewing Distance: 18 ft.
Viewing Angle: 160 DegreesItem: Indoor/Outdoor Convex Mirror
Rim Type: Vinyl Coated AluminumBacking: Plastic
Shape: RectangularWidth: 18"
Country of Origin (subject to change): United States

Product Description

Indoor/Outdoor Convex Mirror, Rectangular, Width 18 In., Height 12 In., Approx. Viewing Distance 18 ft., Viewing Angle 160 Degrees , Lens Material Acrylic, Backing Plastic, Rim Type Vinyl Coated Aluminum, Includes Mounting Bracket

Product Reviews

Save 15%. Sign up for Z-mail.