Outdoor Convex Mirror, 18x26 in.

CONDOR| Zoro #: G0447237| Mfr #: 1CYZ2

$164.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Indoor/Outdoor Convex Mirror
Lens Material: Acrylic
Height: 18"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0447237 Mfr #: 1CYZ2
Item: Indoor/Outdoor Convex MirrorLens Material: Acrylic
Height: 18"Width: 26"
Approx. Viewing Distance: 26 ft.Viewing Angle: 160 Degrees
Includes: Mounting bracketBacking: Plastic
Rim Type: Vinyl Coated AluminumShape: Rectangular
Country of Origin (subject to change): United States

Product Description

Indoor/Outdoor Convex Mirror, Rectangular, Width 26 In., Height 18 In., Approx. Viewing Distance 26 ft., Viewing Angle 160 Degrees , Lens Material Acrylic, Backing Plastic, Rim Type Vinyl Coated Aluminum, Includes Mounting Bracket

Product Reviews