Outdoor Convex Mirror, 26 Dia, Acrylic

CONDOR| Zoro #: G2358036| Mfr #: 1CYY2

$156.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2358036 Mfr #: 1CYY2
Viewing Angle: 160 DegreesIncludes: Mounting bracket
Diameter: 26"Rim Type: Aluminum
Lens Material: AcrylicBacking: Galvanized Steel
Shape: CircularItem: Outdoor Convex Mirror
Approx. Viewing Distance: 26 ft.Country of Origin (subject to change): United States

Product Description

Outdoor Convex Mirror, Circular, Diameter 26 In., Approx. Viewing Distance 26 ft., Viewing Angle 160 Degrees , Lens Material Acrylic, Backing Galvanized Steel, Rim Type Aluminum, Includes Mounting Bracket

Product Reviews

Save 15%. Sign up for Z-mail.