Outdoor Convex Mirror, 26 Dia, Acrylic

CONDOR| Zoro #: G2012911| Mfr #: 2GVT6

$77.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2012911 Mfr #: 2GVT6
Includes: Mounting BracketViewing Angle: 160 Degrees
Shape: CircularItem: Outdoor Convex Mirror
Approx. Viewing Distance: 26 ft.Diameter: 26"
Rim Type: AluminumLens Material: Scratch Resistant Acrylic
Backing: PlasticCountry of Origin (subject to change): United States

Product Description

Outdoor Convex Mirror, Circular, Diameter 26 In., Approx. Viewing Distance 26 ft., Viewing Angle 160 Degrees , Lens Material Scratch Resistant Acrylic, Backing Plastic, Rim Type Aluminum, Includes Mounting Bracket

Product Reviews

Save 15%. Sign up for Z-mail.