Outdoor Convex Mirror, 30 Dia, Acrylic

CONDOR| Zoro #: G1920344| Mfr #: 1CYY3

$229.48 /ea

This item ships free. DetailsStandard ground shipping
Details:
Includes: Mounting bracket
Item: Outdoor Convex Mirror
Shape: Circular
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1920344 Mfr #: 1CYY3
Lens Material: AcrylicIncludes: Mounting bracket
Viewing Angle: 160 DegreesDiameter: 30"
Item: Outdoor Convex MirrorRim Type: Aluminum
Backing: Galvanized SteelShape: Circular
Approx. Viewing Distance: 30 ft.Country of Origin (subject to change): United States

Product Description

Outdoor Convex Mirror, Circular, Diameter 30 In., Approx. Viewing Distance 30 ft., Viewing Angle 160 Degrees , Lens Material Acrylic, Backing Galvanized Steel, Rim Type Aluminum, Includes Mounting Bracket

Product Reviews