Outdoor Convex Mirror, 36 Dia, Acrylic

CONDOR| Zoro #: G1911935| Mfr #: 1CYY4

$304.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1911935 Mfr #: 1CYY4
Lens Material: AcrylicIncludes: (2) Telescoping Mounting Brackets
Item: Outdoor Convex MirrorRim Type: Aluminum
Backing: Galvanized SteelShape: Circular
Approx. Viewing Distance: 36 ft.Viewing Angle: 160 Degrees
Diameter: 36"Country of Origin (subject to change): United States

Product Description

Outdoor Convex Mirror, Circular, Diameter 36 In., Approx. Viewing Distance 36 ft., Viewing Angle 160 Degrees , Lens Material Acrylic, Backing Galvanized Steel, Rim Type Aluminum, Includes (2) Telescoping Mounting Brackets

Product Reviews

Save 15%. Sign up for Z-mail.